This product requires certification to purchase.

1H/1C, 2H/2C, 4H/2C Programmable Thermostat

White-Rodgers

80 Series™ 1H/1C, 2H/2C, 4H/2C Programmable Thermostat

  • Fast #
  • Part #W1F85U42PR
  • Item #7044088
  • Manufacturer Part #1F85U-42PR
4.8 out of 5 Customer Rating
Brand image
White-Rodgers

80 Series™ 1H/1C, 2H/2C, 4H/2C Programmable Thermostat

  • Fast #
  • Part #W1F85U42PR
  • Item #7044088
  • Manufacturer Part #1F85U-42PR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Big, clear 5" display can be easily read in low lighting
  • Selectable programming with 7 day, 5-1-1 day or non-programmable options
  • Easy installation with built in level indicator, pluggable terminals and streamlined configuration menu
  • Advanced features include keypad lock, temperature limits, and backlight button
  • Universal compatibility, works with single stage systems, 2H/2C multi-stage systems, or 4H/2C heat pump systems
  • Requires Certification

Specifications

AMP:
2.5
Application:
Heat Pump System, Residential
Auto Switching Heat:
No
Collection:
80 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-13/100 in
Height:
3-3/4 in
Maximum Temperature:
99
Power Source:
Battery, Hardwired
Programmability:
Programmable
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stages:
1H/1C, 2H/2C, 4H/2C
Touch Screen:
No
UPC:
786710551871
Volts:
24V
Width:
5-29/25 in