1H/1C, 2H/2C, 2H/1C Non-programmable Thermostat
80 Series™ 1H/1C, 2H/2C, 2H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-Programmable Thermostat
Specifications
- AMP:
- 1.5
- Application:
- Heat Pump System, Residential
- Battery Size:
- AA
- Collection:
- 80 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-13/100 in
- Height:
- 3-3/4 in
- Maximum Temperature:
- 99
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- 1H/1C, 2H/2C, 2H/1C
- Temperature Range:
- 45 to 99 Deg F
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 5-29/25 in