2H/1C Non-programmable Thermostat
80 Series™ 2H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with universal, conventional and heat pump models
- Bright, high contrast backlight
- Automatic heat/cool changeover option
- Keypad lockout and adjustable heat/cool temperature limits
Specifications
- AMP:
- 1.5, 2.5
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- 80 Series™
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Temperature Range:
- 45 to 99 Deg F
- Touch Screen:
- No
- UPC:
- 786710551918
- Volts:
- 20/30V