2H/1C Programmable Thermostat
80 Series™ 2H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Programmable Thermostat
Specifications
- Application:
- Heat Pump System, Residential
- Collection:
- 80 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Maximum Temperature:
- 90
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- 2H/1C
- Touch Screen:
- No
- UPC:
- 786710551666