A-AS Suction Accumulator
A-AS Series A-AS Suction Accumulator
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White-Rodgers OEM repair part
Documents
Specifications
- Collection:
- A-AS Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Product Type:
- Suction Line Filter Drier
- UPC:
- 681344608147