This product requires certification to purchase.

1-1/8 in. Forged Brass Full Port Female Sweat Ball Valve

White-Rodgers

BVS Series 1-1/8 in. Forged Brass Full Port Female Sweat Ball Valve

  • Fast #
  • Part #W806759
  • Item #7679203
  • Manufacturer Part #806759
4.1 out of 5 Customer Rating
Brand image
White-Rodgers

BVS Series 1-1/8 in. Forged Brass Full Port Female Sweat Ball Valve

  • Fast #
  • Part #W806759
  • Item #7679203
  • Manufacturer Part #806759
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
BVS Series
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Material:
Forged Brass
Maximum Temperature:
250
Minimum Temperature:
-40
Pressure - Maximum:
650 psi
Valve Body Style:
Ball
Valve Port Opening:
Full Port
Valve Size:
1-1/8 in
Valve Type:
Ball Valve