2-1/8 in. Forged Brass Full Port Solder 650# Ball Valve
BVS Series 2-1/8 in. Forged Brass Full Port Solder 650# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- BVS Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 8-49/50 in
- Length:
- 2-91/100 in
- Material:
- Forged Brass
- Pressure - High:
- 650
- Pressure Class:
- 650#
- Temperature Range:
- -40 to 250 Deg F
- Valve Body Style:
- Ball
- Valve Port Opening:
- Full Port
- Valve Size:
- 2-1/8 in
- Valve Type:
- Ball Valve