2H/1C Non-programmable Thermostat
Classic 80 Series™ 2H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 762-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Large LCD display with backlight
- Compatible with 2 heat/1 cool heat pump systems
- Non-programmable
- Soft-touch keypad
- Accurate within 1° F
Specifications
- AMP:
- 1.5
- Application:
- Heat Pump System, Residential
- Collection:
- Classic 80 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/10
- Height:
- 3-4/5
- Maximum Temperature:
- 90
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Stages:
- 2H/1C
- Touch Screen:
- No
- UPC:
- 786710100819
- Volts:
- 24V
- Width:
- 6-1/10