Furnace Control Board

You last purchased this on
 
White-Rodgers

Furnace Control Board

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

Furnace Control Board

  • Fast #
  • Part #W50A655165
  • Item #4918132
  • Manufacturer Part #50A65-5165
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fused to protect low voltage system transformers
  • Features 80 VAC ignitor output
  • Furnace status LED
  • Features 120 VAC 2-speed PSC circulator output
  • Heat fan off delay - dipswitch selectable
  • Features 120 VAC electronic air cleaner output
  • Features 120 VAC humidifier output
  • Requires Certification

Specifications

AMP:
0.45
Brand Model Compatibility:
Trane D341213P01, PSC Motors
Control Board Type:
Furnace
Height:
5-9/10 in
UL Listed:
No
Volts:
25V
Width:
4-2/5 in