This product requires certification to purchase.

Furnace Control Board

White-Rodgers

Furnace Control Board

  • Fast #
  • Part #W50C51707
  • Item #7808986
  • Manufacturer Part #50C51-707
4.3 out of 5 Customer Rating
Brand image
White-Rodgers

Furnace Control Board

  • Fast #
  • Part #W50C51707
  • Item #7808986
  • Manufacturer Part #50C51-707
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Direct OEM replacements designed for high volume major brand controls
  • Models include PSC, Variable Speed and ECMx motor control
  • Diagnostic LED indicators streamline installation and system troubleshooting
  • 120V air cleaner output and 120V humidifier output up to 1 Amp max
  • Factory standard safety timings and adjustable fan delay options
  • Replaceable automotive style fuse
  • Requires Certification

Specifications

Control Board Type:
Furnace
Height:
1-3/10
Length:
9-217/1000
Stages:
Two
Type:
W50C51707
UPC:
786710555503
Width:
6-1/2