Furnace Control Board
This product has been replaced by
Manufacturer Part #50M56X-843
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- White-Rodgers OEM repair part
Specifications
- AMP:
- 0.8
- Control Board Type:
- Furnace
- Length:
- 8-1/4 in
- Stages:
- Single
- UL Listed:
- Yes
- UPC:
- 786710556838
- Volts:
- 120V
- Width:
- 5-5/8 in