Non-programmable Thermostat
Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used to control fans, fan coils, contactors, heating and cooling valves, circular motors, motor starters and other SPDT applications
- Two dial stops to set maximum and minimum temperatures
- Mercury-free line voltage thermostat
- Mounts on 2" x 4" electrical box
- Optional S29-21 sub base, not included
- Set point locking options at 66°, 69°, 72°, 75°, 78° or 81° F
Specifications
- AMP:
- 4
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Programmability:
- Non-programmable
- Touch Screen -:
- No
- Volts:
- 120/240/277V