4H/2C Universal Thermostat Wifi Sensi
This product has been replaced by
Manufacturer Part #1F87U-42WF
Sensi™ 4H/2C Universal Thermostat Wifi Sensi
Product Details
Product Details
- Connects thermostat to your home Wi-Fi network and control from anywhere via the free Android and iOS compatible app
- Optional 7 day scheduling helps reduce wasteful heating and cooling when no one is home
- Quick and easy, installed just like a standard thermostat
- Dual-powered: hardwired or battery
- Compatible with Wink app and Amazon Alexa
- Displays indoor humidity, outdoor temperature, and local weather
- Stages: 2H/2C heat pumps; 4H/2C conventional
- Works with existing wiring in most applications
- Five-year warranty
Documents
Specifications
- AMP:
- 1.5
- Collection:
- Sensi™
- Color Finish Name:
- White
- Depth:
- 1-1/8
- Height:
- 3-3/4
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Wink, Apple HomeKit, iOS, Android
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C
- Touch Screen:
- No
- UPC:
- 786710549335
- Volts:
- 24V
- Width:
- 5-7/8
- Wireless Communication:
- Wi-Fi