1H/1C, 2H/2C, 4H/2C Smart Programmable Thermostat in Black
This product has been replaced by
Manufacturer Part #1F96U-42WFB
Sensi™ Touch 1H/1C, 2H/2C, 4H/2C Smart Programmable Thermostat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Programmable Thermostat
- Black
-
Green
Specifications
- AMP:
- 2.5
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Collection:
- Sensi™ Touch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Energy Star Compliant:
- Yes
- Height:
- 3-19/50 in
- Maximum Temperature:
- 105
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Apple HomeKit, Samsung SmartThings
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C, 2H/2C
- Touch Screen:
- Yes
- UPC:
- 786710557958
- Volts:
- 30V
- Width:
- 5-63/100 in
- Wireless Communication:
- Wi-Fi