This product requires certification to purchase.

1H/1C, 2H/1C Smart Programmable Thermostat

White-Rodgers

Sensi™ Lite 1H/1C, 2H/1C Smart Programmable Thermostat

  • Fast #
  • Part #W1F76U22WFB
  • Item #10406266
  • Manufacturer Part #1F76U-22WFB
5 out of 5 Customer Rating
Brand image
White-Rodgers

Sensi™ Lite 1H/1C, 2H/1C Smart Programmable Thermostat

  • Fast #
  • Part #W1F76U22WFB
  • Item #10406266
  • Manufacturer Part #1F76U-22WFB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Sensi™ Lite smart thermostat puts energy savings in easy reach. Installation is quick and simple no common wire required with most systems. The controls are familiar and intuitive. And, best of all, your usage activity and personal data stays private.
  • Easy Installation: Just open the app, follow a few easy steps and installation is a snap. And, unlike other smart thermostats, you won’t need to worry about a c-wire in most systems
  • Demand Response Compatible: Sensi’s flexible API allows you to easily integrate into your demand response program. Offering more control and no additional charge for program data
  • Energy Savings: Save about 23% on HVAC energy through features like flexible scheduling, remote access and geofencing.
  • Control from Anywhere: The top-rated Sensi mobile app for iOS and Android gives you total on-the-go access to adjust your thermostat from anywhere, anytime.
  • Monitor HVAC Performance: You can keep track of your HVAC system's performance with Smart Alerts, service reminders, usage reports and more.
  • Smart Home Compatible: Sensi Lite works well with Amazon Alexa, Google Assistant and Samsung Smart Things smart home platforms.
  • Requires Certification
  • Green


Specifications

AMP:
1.5
Collection:
Sensi™ Lite
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
22/25 in
Display Type:
LCD
Energy Star Compliant:
Yes
Height:
3-1/10 in
Maximum Temperature:
99
Minimum Temperature:
45
Power Source:
Electric
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant, Samsung SmartThings
Smart Home Enabled:
Yes
Stages:
1H/1C, 2H/1C
Temperature Range:
32 to 45 Deg F
Touch Screen:
Yes
Volts:
20/30V
Width:
5-1/10 in