This product requires certification to purchase.

1H/1C, 2H/2C, 4H/2C Smart Programmable Thermostat in Black

White-Rodgers

Sensi™ Touch 2 1H/1C, 2H/2C, 4H/2C Smart Programmable Thermostat in Black

  • Fast #
  • Part #W1F96U42WFB
  • Item #10361103
  • Manufacturer Part #1F96U-42WFB
4 out of 5 Customer Rating
Brand image
White-Rodgers

Sensi™ Touch 2 1H/1C, 2H/2C, 4H/2C Smart Programmable Thermostat in Black

  • Fast #
  • Part #W1F96U42WFB
  • Item #10361103
  • Manufacturer Part #1F96U-42WFB
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Programmable Thermostat
  • Black
  • Requires Certification
  • Green


Specifications

Collection:
Sensi™ Touch 2
Color Finish Category:
Blacks
Color Finish Name:
Black
Display Type:
LCD
Energy Star Compliant:
Yes
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
2H/2C