Single Non-programmable Thermostat
Single Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Stages:
- Single
- Touch Screen:
- No
- UPC:
- 786710532054
- Volts:
- 24V