This product requires certification to purchase.

Thermopile Generator - 750Mv

White-Rodgers

Thermopile Generator - 750Mv

  • Fast #
  • Part #W101934F32
  • Item #1926388
  • Manufacturer Part #101934F32
4.4 out of 5 Customer Rating
Brand image
White-Rodgers

Thermopile Generator - 750Mv

  • Fast #
  • Part #W101934F32
  • Item #1926388
  • Manufacturer Part #101934F32
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Everett, WA
    Pick Up  Not Available
    Not available in WA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in WA

Product Details

Product Details

  • Power generator to provide power for 750 millivolt self-generation control systems
  • Thirty-two inch fiberglass cable leads with F-spade terminals
  • Replaces similar screw-in type generators now in field
  • Can be used with type E31-12 pilot burner
  • Requires Certification

Specifications

Length:
32
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
786710074134
Volts:
0.75V