This product requires certification to purchase.

Thermopile Generator - 750Mv

White-Rodgers

Thermopile Generator - 750Mv

  • Fast #
  • Part #WG01A332
  • Item #449479
  • Manufacturer Part #G01A-332
4.6 out of 5 Customer Rating
Brand image
White-Rodgers

Thermopile Generator - 750Mv

  • Fast #
  • Part #WG01A332
  • Item #449479
  • Manufacturer Part #G01A-332
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Power generator to provide power for 750 millivolt self-generation control systems
  • Thirty-six inch armored cable leads with split-spade terminals
  • Replaces similar screw-in type generators now in field
  • Can be used with type E31-12 pilot burner
  • PG9 adapter and clip included
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
E31-12
Height:
7/10 in
Length:
36 in
Product Type:
Thermopile Generator
Temperature Range:
650 to 1400 Deg F
UPC:
786710007682
Volts:
0.75V
Width:
4-4/5 in