This product requires certification to purchase.

Wall Mount Sensor Bathroom Sink Faucet in White Matte

Whitehall Manufacturing

BestCare® Wall Mount Sensor Bathroom Sink Faucet in White Matte

  • Fast #
  • Part #WWH3375SOBAT
  • Item #8229577
  • Manufacturer Part #WH3775-SO-BAT
4.7 out of 5 Customer Rating
Brand image
Whitehall Manufacturing

BestCare® Wall Mount Sensor Bathroom Sink Faucet in White Matte

  • Fast #
  • Part #WWH3375SOBAT
  • Item #8229577
  • Manufacturer Part #WH3775-SO-BAT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Counter, backsplash, sloped side splash, and basin is constructed of Corterra®, solid-surface polymer resin
  • Default Corterra color: Blanco white matte
  • Trap enclosure is supplied
  • Ligature-resistant bubbler or spray head and activating metering pushbutton are available
  • Stainless steel trap cover with white powder coating
  • Requires Certification

Specifications

Collection:
BestCare®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Material:
Brass
Number of Holes:
3 Hole