Wall Mounted and Consoles Bathroom Sink in White and Polished Chrome
Britannia Wall Mounted and Consoles Bathroom Sink in White and Polished Chrome
Product Details
Product Details
- For use with a wall mount faucet
- Center drain
- No overflow
- Overall Dimensions: 23 5/8" x 19 3/4" x 34 3/8"
- Inside Bowl Dimensions: 20 1/2" x 14 1/8" x 4"
Documents
Specifications
- Collection:
- Britannia
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Chrome
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-1/2 in x 14-1/8 in x 4 in
- Sink Depth:
- 4
- Sink Installation Type:
- Wall Mount, Consoles
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 848130038674
- Vessel Only:
- No