31 in. Dual Mount Fireclay Single Bowl Kitchen Sink in White
Fireclay 31 in. Dual Mount Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Whitehaus's 10 year limited warranty
- Constructed of fireclay
- Dual installation - sink can be installed under the countertop or be dropped into a cutout in the countertop
- Single basin design for maximum work space
- Right drain location
- Coordinates with products from the Fireclay line
Specifications
- Collection:
- Fireclay
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Length:
- 31 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 848130040158
- Width:
- 19 in