This product requires certification to purchase.

36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Whitehaus Collection

Quatro 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #WWHQD540WHITE
  • Item #3710094
  • Manufacturer Part #WHQD540-WHITE
3.1 out of 5 Customer Rating
Brand image
Whitehaus Collection

Quatro 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #WWHQD540WHITE
  • Item #3710094
  • Manufacturer Part #WHQD540-WHITE
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral drainboard
  • Reversible sink with decorative 2 1/2" lip front apron on both sides
  • 3-1/2" center drain
  • Sink is finished on all four sides
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Quatro
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
36 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
24 in x 17 in x 9 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
UPC:
848130007403
Width:
20 in