This product requires certification to purchase.

30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Whitehaus Collection

Quatro Alcove 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #WWHQ330WHITE
  • Item #10680129
  • Manufacturer Part #WHQ330-WHITE
3.2 out of 5 Customer Rating
Brand image
Whitehaus Collection

Quatro Alcove 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #WWHQ330WHITE
  • Item #10680129
  • Manufacturer Part #WHQ330-WHITE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-1/2" lip on one side and 2" lip on other
  • Finished on all four sides
  • 3-1/2" center drain
  • Inside Bowl Dimensions: 27-1/4" x 16-3/4" x 9"
  • Overall Dimensions: 30" x 20" x 10"
  • Product Weight: 75 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Quatro Alcove
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Depth:
9 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
848130007526
Width:
20 in