Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel
Twisthaus Plus Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Whitehaus Collection’s Twisthaus Plus kitchen faucets will awaken your senses with their unique traditional design. Worthy of being placed in any home, these bridge faucets are made of solid brass ensuring you quality and durability for years to come. The bridge style kitchen faucet is known best for their simple, clean lines and open spaces. This playful, yet distinctive style has a long traditional swivel spout, solid cross handles and solid brass side spray. It will make an impression on your kitchen design.
- Covered under Whitehaus' limited lifetime warranty
- Faucet body constructed of brass
- Coordinates with products from the Twisthaus Plus line seamlessly
- Traditional bridge style design
- Widespread installation – 8" center to center faucet holes
- Swivel spout rotates 360 degrees allowing for greater access to all areas of the sink
- Double lever handles control the flow and temperature of water
- Side spray included – diverts water to sprayer to aid with a variety of kitchen tasks
- Includes ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Twisthaus Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 17-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO DI(2-ETHYLHEXYL)PHTHALATE (DEHP), A CHEMICAL WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND/OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, VISIT WWW.P65WARNINGS.CA.GOV.
- Side Spray:
- Yes
- Spout Height:
- 12-1/4 in
- Spout Reach:
- 8-1/8 in
- Spout Swivel:
- 360°
- UPC:
- 848130035505