This product requires certification to purchase.

Vertical Bidet Spray Set in Polished Chrome

Whitehaus Collection

Vertical Bidet Spray Set in Polished Chrome

  • Fast #
  • Part #WWH771C
  • Item #9310704
  • Manufacturer Part #WH771-C
3.1 out of 5 Customer Rating
Brand image
Whitehaus Collection

Vertical Bidet Spray Set in Polished Chrome

  • Fast #
  • Part #WWH771C
  • Item #9310704
  • Manufacturer Part #WH771-C
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 304 Stainless Steel
  • 60 “ hose length
  • Manual shut off valve
  • High quality leak-proof set
  • Adjustable water pressure
  • Quick and easy installation
  • Dual mount holder: toilet tank or wall mount
  • Requires Certification

Documents


Specifications

Bidet Type:
Vertical
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Stainless Steel
Height:
4-1/2 in
UPC:
848130039060