CCN LF 1.5 2HDL LEV BRIDGE KITC FCT CP
Vintage III Plus CCN LF 1.5 2HDL LEV BRIDGE KITC FCT CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" center to center spread
- Complete finished solid brass side spray
- Long Traditional Swivel Spout
- Watersense Compliant 1.5 Gallons Per Minute
- Can be used with or without sidespray
- Patented Product
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vintage III Plus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.
- Side Spray:
- Yes
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 9-3/8 in
- UPC:
- 848130038865