Two Handle Wall Mount Bridge Kitchen Faucet with Side Spray in Antique Brass
Vintage III Plus Two Handle Wall Mount Bridge Kitchen Faucet with Side Spray in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 8" center to center spread
- Complete finished solid brass side spray
- Long Traditional Swivel Spout
- Watersense Compliant 1.5 Gallons Per Minute
- Can be used with or without sidespray
- Patented Product
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vintage III Plus
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Deck Plate Included:
- No
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.
- Side Spray:
- Yes
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 9-3/8 in
- Type:
- WWHKWLV39402NTAB
- UPC:
- 848130038841