1 qt Low Volatile PVC Heavy-Bodied Cement
1 qt Low Volatile PVC Heavy-Bodied Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specially formulated for small, medium and large diameter solvent weld PVC pipe and fittings.
- Contains more resin giving it excellent fitting characteristics and high strength often needed on larger diameter pipe & fittings
- Clear Heavy Bodied Cement
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Made in the USA
- Dauber top can
- Low VOC
- Slow set - approx. 60 seconds
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Slow Set
- Size:
- 32 oz