This product requires certification to purchase.

16 oz. All-Purpose Regular Bodied Low VOC Clear Pipe Cement

WHITLAM

16 oz. All-Purpose Regular Bodied Low VOC Clear Pipe Cement

  • Fast #
  • Part #WAPR16
  • Item #1755035
  • Manufacturer Part #APR16
5 out of 5 Customer Rating
Brand image
WHITLAM

16 oz. All-Purpose Regular Bodied Low VOC Clear Pipe Cement

  • Fast #
  • Part #WAPR16
  • Item #1755035
  • Manufacturer Part #APR16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All Purpose Clear Regular Bodied Cement
  • Formulated to work with ABS, PVC and CPVC plastic pipe & fittings
  • Smooth consistency
  • Dauber top can
  • Made in the USA
  • Low VOC
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color
Clear
Set Time
Fast Set
Electrical & Operational Information
Maximum Temperature
120
Minimum Temperature
40
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Pipe Compatibility
PVC
SCAQMD Compliant
Yes
UPC
688544160185