16 oz. Heavy Bodied CPVC Cement
16 oz. Heavy Bodied CPVC Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated for use on CPVC pipe & fittings
- Can be used in cold and hot water applications
- Gray Heavy Bodied Cement
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Dauber top can
- Low VOC
- Made in the USA
- slow set - approx. 2 minutes
Documents
Specifications
- ASTM:
- ASTM D-2846, ASTM F-493
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz