32 oz. All-Purpose Regular Bodied Low VOC Clear Pipe Cement
32 oz. All-Purpose Regular Bodied Low VOC Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All Purpose Clear Regular Bodied Cement
- Formulated to work with ABS, PVC and CPVC plastic pipe & fittings
- Smooth consistency
- Fast drying time
- Dauber top can
- Made in the USA
- Low VOC
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 688544320183