This product requires certification to purchase.

32 oz. Regular Set Low VOC PVC Grey Pipe Cement

WHITLAM

32 oz. Regular Set Low VOC PVC Grey Pipe Cement

  • Fast #
  • Part #WGL32
  • Item #2056479
  • Manufacturer Part #GL32
4 out of 5 Customer Rating
Brand image
WHITLAM

32 oz. Regular Set Low VOC PVC Grey Pipe Cement

  • Fast #
  • Part #WGL32
  • Item #2056479
  • Manufacturer Part #GL32
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Gray Medium Bodied Cement
  • High strength cement of smooth consistency.
  • Formulated for use on smaller diameter PVC pipe
  • Medium set time - Approx. 60 seconds
  • Made in the USA
  • Dauber top can
  • Low VOC
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
No
Color:
Grey
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Regular Set
Size:
32 oz
UPC:
688544325676