4 oz. All-Purpose Clear Regular Pipe Cement
4 oz. All-Purpose Clear Regular Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- An extra strong medium bodied plastic weld cement
- Smooth consistency
- All Purpose Clear Medium Bodied, heavy duty cement
- Made in the USA
- Dauber top can
- Low VOC
- Formulated to work with ABS, PVC and CPVC plastic pipe & fittings
Documents
Specifications
- ASTM:
- ASTM D-2855, ASTM D-2235, ASTM F-493
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Compatibility:
- All Purpose
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz