This product requires certification to purchase.

8 oz. Medium Bodied Low VOC PVC White Pipe Cement

WHITLAM

8 oz. Medium Bodied Low VOC PVC White Pipe Cement

  • Fast #
  • Part #WPL8
  • Item #4345270
  • Manufacturer Part #PL8
4.2 out of 5 Customer Rating
Brand image
WHITLAM

8 oz. Medium Bodied Low VOC PVC White Pipe Cement

  • Fast #
  • Part #WPL8
  • Item #4345270
  • Manufacturer Part #PL8
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clear Medium Bodied Cement
  • For small and medium diameter solvent weld Sch. 40 and Sch. 80 PVC pipe & fittings
  • Medium set - approx. 45 sec.
  • Low VOC
  • Made in the USA
  • Dauber top can
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Requires Certification

Documents

Dimensions & Measurements
Size
8 oz
Characteristics & Features
Color
Clear
Set Time
Medium Set
Warranty & Product Information
ASTM
ASTM D-2564
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
SCAQMD Compliant
Yes
UPC
688544085495