9.6 oz PVC Clear Cleaner
9.6 oz PVC Clear Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formulated for fast action
- Cleaner for cleaning, deglazing and softening ABS, PVC and CPVC pipe and fittings
- Fast Drying
- Do not use this cleaner to thin cement
- Made in the USA
- Low VOC
Documents
Specifications
- ASTM:
- ASTM D-2235, ASTM D-2855, ASTM F-493
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Compatibility:
- PVC
- Product Type:
- Cleaner
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 688544080216