9.6 oz PVC Purple Primer
9.6 oz PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low VOC Purple Primer
- Used for cleaning, deglazing and softening ABS, PVC and CPVC pipe and fittings prior to application of cement
- Formulated with a blend of powerful solvents which makes it a fast acting primer
- Removes any glaze often found on plastic pipe and fittings and softens the plastic so that it will accept the solvent cement much more readily
- At the same time it dyes the plastic surface purple to show where the primer has been applied.
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Made in the USA
- Dauber top can
Documents
Specifications
- ASTM:
- ASTM F-656
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 688544085235