11 x 4 in. Cotton Metal Swab Applicator
Plumb-Pro® 11 x 4 in. Cotton Metal Swab Applicator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 11 in length
- 2 in diameter
- Wire Handle Swab
- Used for applying large quantities of gasket lubricant or PVC cements and cleaners to pipes and fittings
Documents
Specifications
- Application:
- Primers, Solvent
- Collection:
- Plumb-Pro®
- Color Finish Name:
- White
- Length:
- 11
- Material:
- Cotton, Metal
- Product Type:
- Swab Applicator
- UPC:
- 688544501599
- Width:
- 4