This product requires certification to purchase.

1 qt PTFE Paste

WHITLAM

Select-Unyte 1 qt PTFE Paste

  • Fast #
  • Part #WTF32
  • Item #329346
  • Manufacturer Part #TF32
3.6 out of 5 Customer Rating
Brand image
WHITLAM

Select-Unyte 1 qt PTFE Paste

  • Fast #
  • Part #WTF32
  • Item #329346
  • Manufacturer Part #TF32
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 636
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Smooth, grit free, completely homogenized white PTFE paste
  • For use on all types of metal and plastic threaded connections
  • Non-separating
  • Adheres to oily threads
  • Safe for PVC and CPVC
  • Nontoxic/noncombustible
  • Will not transfer taste or odor to the system being sealed.
  • It will never harden.
  • Anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Size
32 oz
Characteristics & Features
Collection
Select-Unyte
Color
White
Electrical & Operational Information
Maximum Temperature
450
Temperature Range
-50 to 400 Deg F
Warranty & Product Information
ANSI
ANSI LC 7-2009
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688544320046