This product requires certification to purchase.

1 gal. Wadco Light Cutting Oil

WHITLAM

Talon™ 1 gal. Wadco Light Cutting Oil

  • Fast #
  • Part #WWL1
  • Item #428287
  • Manufacturer Part #WL1
5 out of 5 Customer Rating
Brand image
WHITLAM

Talon™ 1 gal. Wadco Light Cutting Oil

  • Fast #
  • Part #WWL1
  • Item #428287
  • Manufacturer Part #WL1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Super supreme light cutting and threading oil
  • Nonhazardous to the skin and inhibits growth of all germs and infectious organisms within the oil
  • Free of toxic ingredients, such as poly chlorinated biphenyls and poly nuclear aromatic compounds
  • Has indefinite self life
  • A transparent, high standard, anti-mist, economical, clear oil which gives clean, fast, easy cuts
  • Non-flammable, clings to pipe
  • Prevents rust
  • High Sulphur content
  • Non corrosive
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
Talon™
Color Finish Name
Amber
Material
Petroleum Oil
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Application
Metal Cutting
CARB OTC LEED Compliant
No
NSF Certified
No
Product Type
Cutting Oil
UPC
688544010435