This product requires certification to purchase.

16 oz PVC Grey Pipe Joint Compound

WHITLAM

Talon™ 16 oz PVC Grey Pipe Joint Compound

  • Fast #
  • Part #WTAL16
  • Item #7113362
  • Manufacturer Part #TAL16
5 out of 5 Customer Rating
Brand image
WHITLAM

Talon™ 16 oz PVC Grey Pipe Joint Compound

  • Fast #
  • Part #WTAL16
  • Item #7113362
  • Manufacturer Part #TAL16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Triple lubricating, all-purpose, non-seizing, VOC free industrial grade thread compound
  • Contains graphite, ceramic microspheres and virgin PTFE for optimal sealing
  • Adheres to oily threads
  • Safe for PVC & CPVC
  • Nontoxic/noncombustible
  • Provides "Freedom from Leaks" on all types of metal and plastic threaded connections.
  • 2x the amount of PTFE than typical thread paste
  • Reduces the need for PTFE tape
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI LC 7-2009
CARB OTC LEED Compliant:
No
Collection:
Talon™
Color:
Grey
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
500
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Size:
16 oz
Temperature Range:
-50 to 500 Deg F
UL Listed:
Yes
UPC:
688544166002