18-1/8 x 18-1/8 x 6-3/16 in. Carbon Steel, Pre-Galvanized Steel and Plastic Screw Cover Enclosure
RSC Series 18-1/8 x 18-1/8 x 6-3/16 in. Carbon Steel, Pre-Galvanized Steel and Plastic Screw Cover Enclosure
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bodies and doors fabricated from 16 gauge carbon steel
- Drip shield top and smooth seamless sides and front
- Knockouts are standard on bottom
- A slip-on reversible cover is securely fastened with screws located along bottom edge
- No gasketing is required
- Hasp for padlocking or meter seal is provided
Documents
Specifications
- Application:
- Outdoor, Indoor, Protection
- CSA Certified:
- Yes
- Collection:
- RSC Series
- Color Finish Name:
- Galvanized Steel
- Depth:
- 6-3/16 in
- Gauge (metal):
- 16 ga
- Height:
- 18-1/8 in
- Material:
- Carbon Steel, Steel, Plastic
- Material Type:
- Polyester
- NEMA:
- NEMA 3R, NEMA 1
- UL Listed:
- Yes
- UPC:
- 786725402854
- Width:
- 18-1/8 in