12-1/8 x 12-1/8 x 4-3/16 in. Pre-Galvanized Steel and Plastic Wall Mount Screw Cover
SC Series 12-1/8 x 12-1/8 x 4-3/16 in. Pre-Galvanized Steel and Plastic Wall Mount Screw Cover
Product Details
Product Details
- Fabricated from 16 gauge steel
- Flat removable covers fastened with plated steel screws
- Cover design permits easy removal without extracting cover screws
- Mounting holes on back of box
- Removable concentric knockouts on all four sides
Documents
Specifications
- Color Finish Name:
- Galvanized Steel
- Height:
- 12-1/8 in
- Material:
- Steel, Plastic