This product requires certification to purchase.

18-1/8 x 12-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

Wiegmann®

SC Series 18-1/8 x 12-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

  • Fast #
  • Part #WSC121806
  • Item #7246957
  • Manufacturer Part #SC121806
4.7 out of 5 Customer Rating
Brand image
Wiegmann®

SC Series 18-1/8 x 12-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

  • Fast #
  • Part #WSC121806
  • Item #7246957
  • Manufacturer Part #SC121806
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fabricated from 16 gauge steel
  • Flat removable covers fastened with plated steel screws
  • Cover design permits easy removal without extracting cover screws
  • Mounting holes on back of box
  • Removable concentric knockouts on all four sides
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized Steel
Height:
18-1/8 in
Material:
Steel, Plastic
UPC:
786725314409