-30 to 140 Degree F Solar Powered Thermometer with Thermowell

You last purchased this on
 
WIKA

-30 to 140 Degree F Solar Powered Thermometer with Thermowell

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

-30 to 140 Degree F Solar Powered Thermometer with Thermowell

  • Fast #
  • Part #WD010301WI
  • Item #1444703
  • Manufacturer Part #TI.D01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Plumbing, Refrigeration
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6 in
Material:
Aluminum
Maximum Temperature:
140
Temperature Range:
-30 to 140 Deg F