15000 psi Pressure Gauge
15000 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
- Welded case-to-socket connections
- Field liquid-fillable
- Made in the USA
Documents
Specifications
- ASME:
- ASME B40.100, ASME B40.100 Grade A, ASME B40.100 Grade 1A
- CE Approved:
- No
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316, 304
- Maximum Temperature:
- 140
- NEMA:
- NEMA 3, NEMA IP54, NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - Maximum:
- 15000 psi
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F
- Weight:
- 0.36 lb