This product requires certification to purchase.

160 psi Commercial Pressure Gauge

WIKA

160 psi Commercial Pressure Gauge

  • Fast #
  • Part #W8990595
  • Item #1275953
  • Manufacturer Part #111.10
5 out of 5 Customer Rating
Brand image
WIKA

160 psi Commercial Pressure Gauge

  • Fast #
  • Part #W8990595
  • Item #1275953
  • Manufacturer Part #111.10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WIKA commercial series gauges are the ideal choice for general industrial applications compatible with Brass including: pumps, compressors, hydraulic and pneumatic equipment
  • Low cost
  • Wide variety of sizes and configurations available
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100 Grade B
Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic, Copper Alloy, Rubber, Painted Steel
Material Type:
ABS
Maximum Temperature:
140
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
Pressure - Maximum:
6000 psi
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 60 Deg C (-40 to 140 Deg F)