2-1/2 in. 1500 psi Stainless Steel Liquid Filled Gauge
2-1/2 in. 1500 psi Stainless Steel Liquid Filled Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
- Economical
- Large dial for readability
- Made in the USA
- Made of Vitreous China
- Bone Color
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- Oil and Gas, Liquid
- CE Approved:
- No
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -20 to 60 Deg C
- UL Listed:
- No