This product requires certification to purchase.

2-1/2 in. 160 psi Stainless Steel Lower Mount Pressure Gauge

WIKA

2-1/2 in. 160 psi Stainless Steel Lower Mount Pressure Gauge

  • Fast #
  • Part #W9767070
  • Item #1348020
  • Manufacturer Part #213.53
3.5 out of 5 Customer Rating
Brand image
WIKA

2-1/2 in. 160 psi Stainless Steel Lower Mount Pressure Gauge

  • Fast #
  • Part #W9767070
  • Item #1348020
  • Manufacturer Part #213.53
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 1800
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vibration and shock resistant
  • Stainless steel case
  • Pressure ranges up to 15,000 psi
  • Weather tight (NEMA 4X/IP66)
  • Intended for adverse service conditions where pulsating or vibration exists
  • Hydraulics and compressors
  • Suitable for gaseous or liquid media that will not obstruct the pressure system
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100
Application:
Industrial
Color Finish Name:
White
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
A
Installation Type:
Lower Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-13/50 in
Material:
Stainless Steel, Aluminum
Material Type:
304
Maximum Temperature:
140
NEMA:
NEMA 4X
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-4 to 140 Deg F
Weight:
0.44 lb