2-1/2 Stainless Steel / Stainless Steel LFI Gauge 400 1/4 Lower Mount 233.5
2-1/2 Stainless Steel / Stainless Steel LFI Gauge 400 1/4 Lower Mount 233.5
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
- Welded case-to-socket connections
- Field liquid-fillable
- Made in the USA
Documents
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Pressure - High:
- 400
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov